66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
Savannah 66 x 44 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral E-Z level platform facilitates installation
- Non-skid bottom
- Extra thick reinforced Fiberglass
- Bright white enamel finish
- Multi-shutter valve
- Listed heights 10" and larger require double valves
- Four-way air pattern
- With whirlpool system
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Capacity:
- 80 gal
- Collection:
- Savannah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 23-3/4 in
- Horsepower:
- 2 1/4 hp
- Installation Type:
- Drop-in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 10
- Overall Length:
- 66 in
- Overall Width:
- 44 in
- Size:
- 66 in x 44 in