73-1/2 x 43-1/2 in. Soaker Drop-In Bathtub in White
Savannah 73-1/2 x 43-1/2 in. Soaker Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with side center drain
- Includes built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Savannah
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 20 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 73-1/2 in
- Overall Width:
- 43-1/2 in
- Size:
- 73-1/2 in x 43-1/2 in
- UL Listed:
- Yes