DESCRIPTION

  • Includes built-in three wall tile flange
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left hand drain
  • Soaking tub only bath therapy type

Hydro Systems Regan Soaking Tub

HREG6632ATOLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Regan
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
Left
GSA Approved
No
Height
18 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HREG6632ATOLH
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY