Hydro Systems

Studio 66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HSTO6642AWPWHI  |  Manufacturer Part #STO6642AWP-WHI

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Oval drop-in with end-drain
  • Includes built-in armrests
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Studio

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Drain Location: End

Height: 20-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Rear

Shape: Oval

Size: 66 in x 42 in

Type: HSTO6642AWP

UL Listed: Yes

Volts: 120V

Watts: 1500