Hydro Systems

Studio Regan 66 x 32 in. Thermal Air Alcove Bathtub Right Drain in White

Part #HREG6632ATOSWHIRH  |  Manufacturer Part #REG6632ATOS-WHI-RH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left or right hand drain
  • Includes built-in three wall tile flange
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Above Floor Rough: No

Application: Residential

Basin Length: 49-1/2 in

Basin Shape: Rectangle

Basin Width: 20-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CUPC Certified:

Capacity: 55 gal

Collection: Studio Regan

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Drain Included: Yes

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Number of Occupants: 1

Overall Height: 18 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Round

Size: 66 in x 32 in

Soaking Depth: 15-1/2 in

UL Listed: Yes

Volts: 120V

Watts: 1500