66 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

You last purchased this on
 
Hydro Systems

Studio Regan 66 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Studio Regan 66 x 32 in. Whirlpool Alcove Bathtub Right Drain in White

  • Fast #
  • Part #HREG6632AWPWHIRH
  • Item #5126918
  • Manufacturer Part #REG6632AWP-WHI-RH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular alcove model with built in skirt and right hand drain
  • Includes built-in three wall tile flange
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Includes 6 directional, volume controllable jets
  • Includes 1.25 HP Whirlpool System
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Above Floor Rough:
No
Application:
Residential
Basin Length:
49-1/2 in
Basin Shape:
Rectangle
Basin Width:
20-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
55 gal
Collection:
Studio Regan
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
6
Number of Occupants:
1
Overall Height:
18 in
Overall Length:
66 in
Overall Width:
32 in
Overflow Type:
Round
Size:
66 in x 32 in
Soaking Depth:
15-1/2 in
UL Listed:
Yes
Volts:
120V
Watts:
1500 W
cUPC Certified:
Yes