60 x 32 in. 6-Jet 3 Wall Alcove Acrylic and FRP Rectangle Whirlpool System with Left Drain, Left Hand and Arm Rest Whirlpool in White
Sydney 60 x 32 in. 6-Jet 3 Wall Alcove Acrylic and FRP Rectangle Whirlpool System with Left Drain, Left Hand and Arm Rest Whirlpool in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end left-hand drain
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 6 standard polished chrome whirlpool jets
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 63 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 17-1/2 in
- Drain Location:
- Left
- Height:
- 22 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Pump Location:
- Right
- Shape:
- Rectangular
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in