66 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White
Sydney 66 x 32 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove tub with end RH or LH drain
- 3 sided tile flange and skirt included
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Includes 6 standard polished chrome whirlpool jets
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 70 gal
- Collection:
- Sydney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- End
- Height:
- 21 in
- Horsepower:
- 2-1/4 hp
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Shape:
- Rectangular
- Size:
- 66 in x 32 in
- Volts:
- 115V
- Width:
- 32 in