Sydney 72 x 32 in. Acrylic and Reinforced Fiberglass Rectangle Whirlpool Bathtub with Combo System in Bone

Part #HSYD7232ACOBONRH  |  Item #5126745  |  Manufacturer Part #SYD7232ACO-BON-RH

$4,740.00 EACH

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end right-hand drain
  • 3 sided tile flange and skirt included
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A

Documents

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 75 gal

Collection: Sydney

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 17-1/2 in

Drain Location: Right

Height: 21 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Alcove

Length: 72 in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 6

UL Listed: Yes

Volts: 120V

Width: 32 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Hydro Systems Sydney 72 x 32 in. Acrylic and Reinforced Fiberglass Rectangle Whirlpool Bathtub with Combo System in Bone /$4,740.00