Hydro Systems
Sydney 72 x 32 in. Acrylic Rectangle Whirlpool in White
Part #HSYD7232ACOWHILH | Item #5126586 | Manufacturer Part #SYD7232ACO-WHI-LH
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove tub with end left-hand drain
- 3 sided tile flange and skirt included
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 35
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 75 gal
Collection: Sydney
Color Finish: White
Color Finish Category: Whites
Depth: 17-1/2 in
Drain Location: End
Height: 21 in
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 72 in
Material: [Acrylic, Reinforced Fiberglass]
Number Of Jets: 6
UL Listed: Yes
Volts: 115V
Width: 32 in