Versatile 59-3/4 x 29-3/4 in. Soaker Drop-In Bathtub with End Drain in White

Part #HSOL6030ATOWHI  |  Item #4213655  |  Manufacturer Part #SOL6030ATO-WHI

$1,270.50 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Versatile

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: End

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 59-3/4 in

Overall Width: 29-3/4 in

Shape: Rectangular

Size: 59-3/4 in x 29-3/4 in

UL Listed: Yes