160 psi Hydronic Low Water Cut-Off 24V
160 psi Hydronic Low Water Cut-Off 24V
Frequently Purchased Together
Product Details
- Low maintenance, no moving parts to wear or stick
- Includes standard EL1214 Probe
- Automatically shuts off burner in low water condition to prevent boiler damage
- Manual reset feature will not lock out in power failures
- Test button for easy diagnostics
Documents
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- Safgard™ Flow Switches and Liquid Level Controllers
- Height:
- 5-9/16 in
- Length:
- 2-3/8 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Volts:
- 24V