24V Low Water Cut-Off for CG400-1090 Steam Boiler
24V Low Water Cut-Off for CG400-1090 Steam Boiler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically resets on return of normal water level
- Intermittent level test feature provides maximum boiler protection by removing power from the burner circuit at set intervals
- Interrupts power after 15 second delay in low water condition
Documents
Specifications
- Brand Model Compatibility:
- CycleGard™ Steam Boilers
- Height:
- 5-9/16 in
- Length:
- 2-3/8 in
- UL Listed:
- No
- Volts:
- 24V