DESCRIPTION

  • Automatically maintains safe boiler water level and monitors make-up water additions
  • Illuminated feed counter with built-in memory
  • Manual feed button, underfeed protection, lockout flood protection, and on-board diagnostics
  • Universal compatibility

Hydrolevel VXT™ Boiler Water Feeder

H45026

Volts:

SPECIFICATIONS

AMP
0.5
Collection
VXT™
Height
5-1/2 in
Length
2-1/4 in
Maximum Pressure
160 psi
Maximum Temperature
150
UL Listed
No
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY