DESCRIPTION

  • Combination low water cut-off and universal limit control for oil-fired boilers
  • Easy to read digital LED display
  • Easy to set
  • Replaces common Aquastat® models
  • Thermal pre-purge feature

Hydrolevel Hydrostat™ Hydrostat Temperature LMT & LO Water CO

H483150

Volts:

SPECIFICATIONS

AMP
30
Collection
Hydrostat™
Height
6-3/10 in
Length
3-7/10 in
Maximum Temperature
220
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY