DESCRIPTION

  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Low maintenance, no moving parts to wear or stick
  • Solid state circuitry for high performance and reliability
  • Time delay allows water to feed above the probe to a safe operating level

Hydrolevel Safgard™ LO Water CO for Boiler

HYD45400

Volts:

SPECIFICATIONS

AMP
2
Collection
Safgard™
Height
5-9/16 in
Length
2-3/8 in
Maximum Pressure
15 psi
UL Listed
No
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY