DESCRIPTION

  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Heavy-duty electro-mechanical design for long life
  • Includes long shank EL1214P probe for thicker boiler jackets
  • Low maintenance, no moving parts to wear or stick
  • Manual reset feature will not lock out in power failures
  • Test button for easy diagnostics

Hydrolevel Safgard™ LO Water CO with Reset & Button

H45550P

Volts:

SPECIFICATIONS

AMP
4
Collection
Safgard™
Height
5-9/16 in
Length
2-3/8 in
Maximum Pressure
250 psi
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY