DESCRIPTION

  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Heavy-duty electro-mechanical design for long life
  • Low maintenance, no moving parts to wear or stick
  • Manual reset feature will not lock out in power failures
  • Test button for easy diagnostics

Hydrolevel Safgard™ Low Water Combination with Manual Reset

H45550

Volts:

SPECIFICATIONS

AMP
4
Collection
Safgard™
Height
5-9/16 in
Length
2-3/8 in
Maximum Pressure
250 psi
UL Listed
No
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY