DESCRIPTION

  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Includes short EL1214 SV probe for easy installation into standard malleable iron tee
  • Low maintenance, no moving parts to wear or stick
  • Manual reset feature will not lock out in power failures
  • Test button for easy diagnostics

Hydrolevel Safgard™ SV Probe with Test Button & Reset

H45501

Volts:

SPECIFICATIONS

Collection
Safgard™
Height
5-9/16 in
Length
2-3/8 in
Maximum Pressure
250 psi
UL Listed
No
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY