DESCRIPTION

  • Automatically re-energizes circuit upon return to safe water level and manual reset
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Compact size residential cut-off allows for mounting in tight spaces
  • Molex connector for easy wiring
  • Power and low-water LED indicators
  • Test button for easy diagnostics

Hydrolevel Safgard™ Water CO with Automatic Reset

H4511

Volts:

SPECIFICATIONS

AMP
5
Collection
Safgard™
Height
4 in
Length
3-11/16 in
Maximum Pressure
160 psi
Maximum Temperature
250
UL Listed
No
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY