DESCRIPTION

  • Carbon/ceramic mechanical shaft seal
  • Features diaphragm pressure switch automatic operation
  • Includes 10' power cord
  • Limited 36 month warranty
  • Low single-row ball bearing construction
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Piggyback electrical plug for easy maintenance and replacement

Hydromatic Pump 1/2 hp Automatic Sewage Pump

HSKV50AW110

Volts:

SPECIFICATIONS

Color Finish
Green
Discharge
2 in
End Connection 1
NPT
Flow Rate
180 gpm
Horsepower
1/2 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1750
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS