DESCRIPTION

  • Carbon/ceramic type 21 mechanical shaft seal
  • Includes 10' power cord
  • Limited 36 month warranty
  • Low single-row ball bearing construction
  • Manual operation
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Piggyback electrical plug for easy maintenance and replacement

Hydromatic Pump 1/2 hp Non-Automatic Sewage Pump

HSKV50M110

Volts:

SPECIFICATIONS

Color Finish
Green
Discharge
2 in
End Connection 1
NPT
Flow Rate
180 gpm
Horsepower
1/2 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1750
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS