DESCRIPTION

  • Carbon/ceramic type 21 mechanical shaft seal
  • Includes 10' power cord
  • Limited 3 year warranty
  • Oil-filled motor
  • Piggyback electrical plug for easy maintenance and replacement
  • Single-row ball-bearing construction

Hydromatic Pump 10 ft. Auto Submersible Sump Pump

HDA11001

Horsepower:

SPECIFICATIONS

Color Finish
Green
Cord Length
10 ft
Discharge
1-1/2 in
Flow Rate
48 gpm
Horsepower
3/10 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Body Material
Cast Iron
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS