DESCRIPTION

  • Available in a variety of settings for various sump, effluent, and sewage applications
  • Eliminates concerns about moving parts becoming entangled
  • Encapsulated in engineered plastic housing
  • Vented cord with a piggyback plug-in connecter

Hydromatic Pump 10 ft. Cord Diaphragm Piggyback Switch

HDPS811001

Volts:

SPECIFICATIONS

AMP
15
Color Finish
Black
Material
Plastic
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY