DESCRIPTION

  • Automatic reset thermal overload for maximum protection
  • Carbon/ceramic type 21 mechanical shaft seal
  • Features diaphragm pressure switch automatic operation
  • Includes 10' power cord
  • Limited 36 month warranty
  • Piggyback electrical plug for easy maintenance and replacement
  • Upper and lower single-row ball bearings

Hydromatic Pump 120 gpm 115V Sewage Pump

HSP40A11001

Horsepower:

SPECIFICATIONS

Color Finish
Green
Cord Length
10 ft
Discharge
2 in
Flow Rate
120 gpm
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1750
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS