DESCRIPTION

  • Automatic reset thermal overload for maximum protection
  • Carbon/ceramic type 21 mechanical shaft seal
  • Includes 10' power cord
  • Limited 36 month warranty
  • Manual operation
  • Piggyback electrical plug for easy maintenance and replacement
  • Upper and lower single-row ball bearings

Hydromatic Pump 4/10 hp 20 ft. Cord Sewage Ejector Pump

HSP40M120

Volts:

SPECIFICATIONS

Color Finish
Green
Discharge
2 in
End Connection 1
NPT
Flow Rate
120 gpm
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
RPM
1750
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS