DESCRIPTION

  • Carbon/ceramic type 21 mechanical shaft seal
  • Features diaphragm pressure switch automatic operation
  • Low single-row ball bearing construction
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Piggyback electrical plug for easy maintenance and replacement
  • Warranty covers 12 months from date of purchase or 18 months from date of manufacture, whichever comes first

Hydromatic Pump 4/10 hp Automatic Sewage Ejector Pump

HBV40AD110

Volts:

SPECIFICATIONS

Color Finish
Green
Discharge
2 in
End Connection 1
NPT
Flow Rate
77 gpm
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS