DESCRIPTION

  • Automatically charges battery
  • Battery sold separately
  • Electronics are fan cooled for maximum efficiency and reliability
  • Includes 8' power cord
  • Includes DC-powered pump for additional back up
  • Separate float switch and built-in alarm automatically start back-up system and activate warning buzzer
  • Status indicator lights
  • Warranty covers 12 months from date of purchase or 18 months from date of manufacture, whichever comes first

Hydromatic Pump Battery Back Up Sump Pump Kit

HFG100A01

Volts:

SPECIFICATIONS

Color Finish
Black
Cord Length
8 ft
Discharge
1-1/4 in
Flow Rate
30 gpm
Impeller
Thermoplastic
Material
Plastic
Pump Application
Sump
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS