Isolation Ball Valve Brass 1/4 x 3/4 in. MNPT x Garden Hose
Isolation Ball Valve Brass 1/4 x 3/4 in. MNPT x Garden Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in x 3/4 in
- Handle Material:
- Aluminum
- Length:
- 1-19/25 in
- Material:
- Brass
- Pressure - High:
- 600
- Product Type:
- Isolation Ball Valve
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Rating:
- 300
- UL Listed:
- No
- Valve Seat Material:
- PTFE