1.6 gpf Sensor Flush Valve
8000 Series 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard self-cleaning filtering system
- Field adjustable to left or right rough-in
- Accu-sense adjustable sensor eyes
- Battery service life: 400,000 on/off cycles
- Battery replacement without water shut-off
- Low battery indicator light
- Superior VSI silicone elastomer seals, unaffected by chlorine, chloromines, and ammonia
- Superior piston flushing mechanism
- Self-diagnostic electronics
- Preset/adjustable flow rate and sensor distance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- 8000 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Flush Valve