Hydrotek Sensor Operated Urinal Flush Valve HHB8000CB1

DESCRIPTION

  • Piston operated
  • True mechanical override button

Hydrotek Sensor Operated Urinal Flush Valve

HHB8000CB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
No
Material
Brass, Metal
Power Source
Battery
Type
Alkaline
Valve Size
3/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY