Interstor Series 80 gal. Residential Indirect Water Heater

Part #IBTI80  |  Item #7515008  |  Manufacturer Part #BTI80

Call for Pricing

Capacity:

80 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Capacity: 80 gal

Collection: Interstor Series

Diameter: 23-4/5 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Energy Star Compliant: No

First Hour Rating: 239

Height: 70 in

Material: Stainless Steel

Power Source: Indirect

UL Listed: No

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Indirect Fired