24 x 25 in. 0.9 mil 10 gal Liner in Clear (Case of 500)
24 x 25 in. 0.9 mil 10 gal Liner in Clear (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 10 gal
- Color Finish Name:
- Clear
- Length:
- 25 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 0.9 mil
- WaterSense Labeled:
- No
- Weight:
- 18 lb
- Width:
- 24 in