35 x 28 x 70 in. 2 mil 95 gal Liner in Clear (Case of 50)
35 x 28 x 70 in. 2 mil 95 gal Liner in Clear (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 95 gal
- Color Finish Name:
- Clear
- Depth:
- 35 in
- Length:
- 70 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Roll
- Thickness:
- 2 mil
- WaterSense Labeled:
- No
- Weight:
- 30.78 lb
- Width:
- 28 in