40 x 46 in. 0.5 mil Liner in Clear (Case of 250)
40 x 46 in. 0.5 mil Liner in Clear (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 46 in
- Package Quantity:
- Case of 250
- Product Type:
- Liner
- Size:
- 40 in x 46 in
- Thickness:
- 0.5 mil
- Width:
- 40 in