43 x 47 in. 0.85 mil Liner in Grey (Case of 200)
43 x 47 in. 0.85 mil Liner in Grey (Case of 200)
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 47 in
- Package Quantity:
- Case of 200
- Product Type:
- Liner
- Size:
- 43 in x 47 in
- Thickness:
- 0.85 mil
- Width:
- 43 in