43 x 46 in. 1.35 mil 56 gal Liner in Black (Case of 100)
HeviTough 43 x 46 in. 1.35 mil 56 gal Liner in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Manufactured with recycled content
- Tight seal to prevent leakage
Specifications
- Capacity:
- 56 gal
- Collection:
- HeviTough
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Thickness:
- 1.35 mil
- Width:
- 43 in