This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #IBXNAG
  • Item #406611
3.7 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #IBXNAG
  • Item #406611
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Length:
1 in
Material:
Carbon Steel
Schedule Class:
Extra Heavy