30-1/4 in. Full Cuber Ice Maker Head

You last purchased this on
 
Ice-O-Matic

30-1/4 in. Full Cuber Ice Maker Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ice-O-Matic

30-1/4 in. Full Cuber Ice Maker Head

  • Fast #
  • Part #ICIM0330FA
  • Item #7503911
  • Manufacturer Part #CIM0330FA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Depth:
24-1/4 in
GSA Approved:
No
Height:
21-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Type:
Full Cuber Ice Maker Head
UL Listed:
Yes
Volts:
115V
Width:
30-1/4 in