Ice-O-Matic

ICE Series 30 in. 365 lb. Polyethylene Modular Ice Maker Ice Bin in Stainless Steel

Part #IB40PS  |  Item #7360289  |  Manufacturer Part #B40PS

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Capacity: 344 lb

Collection: ICE Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 37-1/2 in

Installation Type: Freestanding

Material: [Stainless Steel, Plastic]

Material Type: Polyethylene

NSF Certified: Yes

Power Source: Electric

UL Listed: Yes

Width: 30 in