20-5/8 x 14-1/2 in. No-Hole Vitreous China Undermount Lavatory Sink in Biscuit
Muse 20-5/8 x 14-1/2 in. No-Hole Vitreous China Undermount Lavatory Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Muse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/4 in x 12-1/4 in x 8-1/4 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-5/8 in x 14-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No