22-5/8 x 15-1/4 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
Icera USA

Muse 22-5/8 x 15-1/4 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Icera USA

Muse 22-5/8 x 15-1/4 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #IL242001
  • Item #7087462
  • Manufacturer Part #L-2420.01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Muse
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-1/4 in x 12-7/8in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
15-1/4 in