1-3/4 in. 120/240V Single Phase Motor Surge Protector
1-3/4 in. 120/240V Single Phase Motor Surge Protector
Product Details
Product Details
- Easy installation
- Low cost, high performance surge protection
- Weatherproof housing
- Rugged, reliable
- Protects against lightning power surges and voltage surges from air conditioners, generators and motors
Specifications
- AMP:
- 24
- Height:
- 1-1/2 in
- Length:
- 1-3/4 in
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1-1/4 in