Powerhead for 695XL-F4 and 695XL-PG Gas Saws
Powerhead for 695XL-F4 and 695XL-PG Gas Saws
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use on concrete, stone, masonry, ductile iron pipe, cast iron pipe, and more
- New piston and cylinder lowers engine temperature
- Most versatile gas power cutter
- Easy-to-start with higher energy ignition system
- New easy-to-tune carburetor
- Longer life muffler with reinforced internal baffle
- Better operator control
Specifications
- Bare Tool or Kit:
- Bare Tool
- Brand Model Compatibility:
- 695XL-F4 and 695XL-PG Gas Saws
- Decibel Rating (dB):
- 115 dB
- Depth:
- 12 in
- EPA Compliant:
- Yes
- ETL Listed:
- No
- Horsepower:
- 6.4 hp
- Length:
- 18 in
- Power Source:
- Gas
- RPM:
- 9300
- Saw Type:
- Pipe
- Tool Type:
- Powerhead
- UL Listed:
- No
- Weight:
- 21 lb
- Width:
- 14 in