Powerhead for 890F4 Hydraulic Saw

You last purchased this on
 
ICS Diamond Tools

Powerhead for 890F4 Hydraulic Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
ICS Diamond Tools

Powerhead for 890F4 Hydraulic Saw

  • Fast #
  • Part #I566110
  • Item #7964423
  • Manufacturer Part #566110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 scratch resistant bubble levels for more accurate vertical and horizontal cutting
  • New drive sprocket design allows for quick replacement in the field
  • Redesigned rear handle offers improved ergonomic cutting and greater durability
  • New secondary water shut off valve for flow metering and water conservation
  • Available with 1 ft and 8 ft hoses; ½ in quick disconnects included for convenience
  • Universal motor across 890 series power cutter platforms and compatible with ICS 880 series power cutter
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Brand Model Compatibility:
890F4 Hydraulic Saw
CE Approved:
Yes
Decibel Rating (dB):
107 dB
Depth:
9-1/2 in
ETL Listed:
No
Flow Rate:
8 gpm
Horsepower:
6 hp
Length:
23 in
Power Source:
Hydraulic
Pressure - Maximum:
2500 psi
RPM:
6100
Saw Type:
Pipe
Tool Type:
Powerhead
UL Listed:
No
Weight:
23-1/2 lb
Width:
10-1/2 in