16" PowerGrit XL Chain for DI and PVC Pipe
16" PowerGrit XL Chain for DI and PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for cutting ductile iron, cast iron and plastic pipe
- Improved cutting performance
- Enhanced diamond coating formulation improves cutting performance on ductile and cast iron pipe and drastically reduces cut time in plastic pipe
- Available for hydraulic and gas-powered saws
Specifications
- Application:
- Cast Iron, Ductile Iron, HDPE, Plastic Pipe
- Bare Tool or Kit:
- Bare Tool
- Blade Length (in):
- 16 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.225 in
- Brand Model Compatibility:
- 701-A, 890 Series
- Length:
- 16 in
- Tool Type:
- Chain