890PG 15" DI/PVC Hydraulic Chainsaw Package

You last purchased this on
 
ICS Diamond Tools

890 Series 890PG 15" DI/PVC Hydraulic Chainsaw Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
ICS Diamond Tools

890 Series 890PG 15" DI/PVC Hydraulic Chainsaw Package

  • Fast #
  • Part #I566123
  • Item #7936933
  • Manufacturer Part #566123
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cutting depths of up to 15" in ductile iron, cast iron, PVC, HDPE and Insituform lining
  • Deep cutting ability of the 890PG allows the operator to make a single cut from one side meaning less excavation is required
  • Highest level of performance and cutting capability for its size
  • Water Supply: 20 psi min at 1 gpm
  • Hydraulic Supply: 8 gpm at 2500 psi
  • Powerhead Weight: 23.5 lbs
  • Capable of operating the full line of FORCE4® concrete cutting chains, expanding the use of the saw to concrete and clay pipe applications
  • Designed for wet cutting with integrated water delivery systems to reduce airborne particles during the cut
  • Torque: 7.0 ft-lbs
  • Operating Speed: 6100 rpm free spin
  • Requires Certification

Documents


Specifications

Application:
Ductile Iron, Cast Iron, Plastic Pipe
Bare Tool or Kit:
Tool Kit
Blade Length (in):
15 in
Blade Material:
Diamond
Blade Thickness (in):
0.225 in
Collection:
890 Series
Decibel Rating (dB):
107 dB
Flow Rate:
8 gpm
Height:
10-1/2 in
Horsepower:
6 hp
Hose Length:
1 ft
Length:
38 in
Number of Pieces:
3 Piece
RPM:
6100
Saw Type:
Chain
Weight:
27-1/2 lb
Width:
9-1/2 in