P95 18hp Power Pack

You last purchased this on
 
ICS Diamond Tools

P95 18hp Power Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
ICS Diamond Tools

P95 18hp Power Pack

  • Fast #
  • Part #I599653
  • Item #7936931
  • Manufacturer Part #599653
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Functional, ergonomic design allows for easily transport to any job site
  • Affordable hydraulic power with exceptional cooling capability in an easy to carry package
  • Dependable, self-contained source of hydraulic power that offer superior cooling capacity
  • Full relief setting: 2500 psi
  • Estimated consumption: 1.3 gal/hr
  • Hydraulic reservoir: 3 gal
  • Fuel tank: 6 gal
  • Engine: B&S V-twin, air cooled with electric start
  • Easily transportable
  • Available for 8 gpm hydraulic saws
  • Requires Certification

Specifications

Capacity:
3 gal
Decibel Rating (dB):
104 dB
ETL Listed:
No
Flow Rate:
8 gpm
Height:
29-1/2 in
Horsepower:
18 hp
Hose Length:
25 in
Length:
36 in
Power Source:
Gas
Tool Type:
Powerpack
UL Listed:
No
Watts:
13.5 kW
Width:
36 in