DESCRIPTION

Ideal 11/16 - 1-3/4 in. Stainless Steel Hose Clamp

I6920

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
11/16 in
Fits Pipe Size
11/16 in - 1-3/4 in
Length
1-3/4 in
Material
Stainless Steel