11/16 - 1-3/4 in. Stainless Steel Hose Clamp

Part #I6920  |  Item #81449  |  Manufacturer Part #6920051

$3.08 EACH

Fits Pipe Size:

11/16 in - 1-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 11/16 in

Fits Pipe Size: 11/16 in - 1-3/4 in

Length: 1-3/4 in

Material: Stainless Steel